Shop All Foil Tape
3M
Foil Tape, Circle, Silver, 3", PK100
Mfr # 1120
Zoro # G5831406
product price: $61.69
/pk 100, $0.62/ea
Sold in multiples of 6 for $370.14
$370.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Tensile Strength 16 lb./in.
- Duct Tape Thickness 4 mil
- Material Soft Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Details
Item | Foil Tape,Circle,Silver,3",PK100 |
Performance Temp. | Thermal Resistance Less than 300 Degrees F |
Tensile Strength | 16 lb./in. |
Duct Tape Thickness | 4 mil |
Material | Soft Foam |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSL-X BY BENJAMIN MOORE Insl-X TuffCrete Gray Pearl Water-Based Acrylic Waterproofing Concrete Stain 1 gal (CCST230899-01)
- DAP Landscape 12 Oz. Exterior Foam Filler-Adhesive (7565040440)
- USA INDUSTRIALS Sikaflex 15LM, Dark Bronze, Low-Modulus Elastomeric Sealant, 300ml Cartridge (SIKA-442140)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 50 mL Bottle (12150)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 1/4 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape