Shop All Foil Tape
3M
Foil Tape, Aluminum, Silver, 76mm W, PK12
Mfr # 425
Zoro # G9182881
product price: $1,624.99
/pk 12, $135.42/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 76mm
- Duct Tape Length 55m
- Performance Temp. -65 Degrees to 300 Degrees F
- Tape Thickness 4.6 mil
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 76mm |
Duct Tape Length | 55m |
Tape Length | 55 m |
Tape Width | 76 mm |
Metric Tape Length | 55 m |
Metric Tape Width | 76 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 3 in |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 60 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- WELD-ON PC-64 Purple Primer-Conditioner PVC/CPVC Quart (13997)
- 3M Epoxy Adhesive, Foam Fast 74CA Series, Clear, 19 oz, Dual-Cartridge (74CA)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape