Shop All Foil Tape
3M
Foil Tape, 9.25 x 1.25", PK25
Mfr # 1430
Zoro # G5809819
product price: $30.79
/pk 25, $1.23/ea
Sold in multiples of 11 for $338.69
$338.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 9-1/4"
- Duct Tape Length 1-1/4"
- Performance Temp. -56 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 9-1/4" |
Duct Tape Length | 1-1/4" |
Details
Item | Foil Tape,9.25 x 1.25",PK25 |
Performance Temp. | -56 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum Foil |
Duct Tape Thickness | 5.5 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,9.25 x 1.25 In.,PK25, Package Quantity 25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Water Contact Ind. Tape, Cir, 2mm, PK100 (5559)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M Foil Tape, 1-1/2In, 4 mil, Shiny Silver, PK5 (1120)
- SHURTAPE AP 201 Production Grade Acrylic Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (230966)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- BERRY GLOBAL 25x60YD SLV Foil Tape (1542698)
- 3M Foil Tape