Shop All Foil Tape
3M
Foil Tape, 6 In. x 5 Yd., Shiny Silver
Mfr # 425
Zoro # G4314712
original price:
$37.29
10% off
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 6"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 6" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 6" |
Tape Width | 6 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 4.5 m |
Metric Tape Width | 152 mm |
Description
3M Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 6 Gun Use Cans, 1 Spray Foam Gun, 7PK (6FC1SG)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1 1/2)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 1/4 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M Foil Tape