Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 6 Yd., Shiny Silver
Mfr # 1120
Zoro # G9532311
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 3/4"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G9532311
- UPC # 888519081204
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 6 yd. |
Width | 3/4" |
Length | 6 yd. |
Imperial Tape Length | 18 ft |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 3/4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 3/4 in, 18 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- ECLECTIC PRODUCTS 1 Oz Amazing Goop All Purpose Contact Adhesive and Sealant (140232)
- TITEBOND 10.1oz Anderson Window Terratone Grey Weathermaster Caulk (46601)
- 3M Replacement for 3M 33+super-3/4x52ft (33+SUPER-3/4X52FT 3M)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Vinyl Tape 471, Blue, 1/2"x36 y, PK72 (471)
- 3M Replacement for 3M Scotchkote FD (SCOTCHKOTE FD 3M)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- SCOTCH 3/4 in. W X 66 ft. L Violet Vinyl Electrical Tape (11271-BA-5)
- 3M Electrical Tapes