Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 6 Yd., Copper
Mfr # 1125
Zoro # G8630772
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 4"
- Duct Tape Length 6 yd.
- Performance Temp. Up to 300 Degrees C
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G8630772
- UPC # 888519081211
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 6 yd. |
Width | 3/4" |
Length | 6 yd. |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 3/4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1/2 In x 36 yd, 7 mil, Tan (15D317)
- INTERTAPE Polyethylene Film Tape, 48Mmx55M (PE7)
- RUST-OLEUM 1 gal. Tint Base, Matte Finish, Clear, Water Base (239418)
- EZ WELD Pipe Cement, 16 fl oz, Blue (EZ32203N)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 4 In. x 6 Yd., Copper (1125)
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- 3M Vinyl Tape 471, Yellow, 1/2"x36, PK72 (471)
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- TAPE IT Green PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-GREEN)
- 3M Electrical Tapes