Shop All Foil Tape
3M
Foil Tape, 3/4 In. x 5 Yd., Dark Silver
Mfr # 421
Zoro # G4240022
original price:
$31.55
7% off
new price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 3/4"
- Performance Temp. -60 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/4" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3/4" |
Tape Length | 5 yd |
Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 421, Common Industry Assembly & Manufacturing, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 225 Degrees F, Product Form Continuous Roll, Series 421, Tape Adhesive Material Rubber, Tape Backing Material Lead, Tape Sub-Type Lead Foil Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMAN Pro-555 1G Over Vinyl Extreme Tack Adhesive - Vinyl (17104119019)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- LIQUID NAILS 10 Oz. Projects And Foam Board Adhesive (LN604)
- COX 10.5oz EasiFlow HD Lite Fiberglass Skeleton Frame Caulk Gun (159197)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- JAYDEE FIFLEXMESH Flex Metal Corner Taper, 2"X100ft (MT-2100)
- 3M Foil Tape