Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 18 Yd., Silver, PK12
Mfr # 1170-3/4"X18YD
Zoro # G5597733
product price: $711.99
/pk 12, $59.33/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum Foil
- Tape Tensile Strength 20 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1170-3/4"X18YD
- Zoro # G5597733
- UPC # 00051138499419
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 18 yd |
Duct Tape Length | 18 yd. |
Duct Tape Width | 3/4" |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 54 ft |
Description
3M EMI Shielding Tape 1170 is an acrylic adhesive, EMI shielding foil tape. This flame retardant tape is designed for applications that require reliable, point to point electrical contact. It comes on a removable liner for easy die cutting and handling. It withstands a wide temperature range of 40 to 266 F ( 40 to 130 C). The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive High Temp Thread Sealant 6ml Tube (59214)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- SHURTAPE Tape, Duct Type, 48mm Duct Tape W (PC 619 FLO-48mm x 55m-24 rls/cs)
- 3M Electrical Tape, 7 mil, 3/4" x 52 ft., PK100 (33+SUPER-3/4X52FT)
- 3M Replacement for 3M 2229-1x10ft (2229-1X10FT 3M)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Electrical Tape, Orange, 1/2"X20Ft (54007-10273)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (10885)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Yellow (3M 1350 0.75" x 72 yds Yellow)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Electrical Tapes