Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 18 Yd., Copper, PK12
Mfr # 1183, 3/4 in x 18 yd
Zoro # G5708561
product price: $777.99
/pk 12, $64.83/ea
Free Shipping & Returns
$777.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1183, 3/4 in x 18 yd
- Zoro # G5708561
- UPC # 00051138498719
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 18 yd |
Tape Core Diameter | 3 in |
Duct Tape Length | 18 yd. |
Duct Tape Width | 3/4" |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 54 ft |
Description
3M Tin Plated Copper Foil EMI Shielding Tape 1183 is a 2.6 mil thick, acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require outstanding electrical conductivity from the application substrate through the adhesive to the backing. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- PLIOBOND Contact Cement, 25 Series, Tan, 1 gal, Can (PC-425-LV)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Splicing Tape, 130C, 1"X30Ft (25Mmx9.1 M)4 (54007-41753)
- 3M Replacement for 3M 1700c-yellow-3/4 (1700C-YELLOW-3/4 3M)
- 3M Embossed Foil Tape, 1/2In. x 6 Yd., Silver (1267)
- 3M Membrane Switch, White, 1-5/8"x60yd. (3M 7993MP 1.625 X 60YD)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- 3M Electrical Tape, 7 mil, 3/4" x 44 ft., PK100 (33+SUPER-3/4X44FT)
- GB ELECTRICAL 1/2 X20 ELECTRICAL TAPE ASSORTED (GTPC-550)
- 3M Electrical Tapes