Shop All Electrical Tapes
3M
Foil Tape, 3/4 In. x 18 Yd., Copper, PK12
Mfr # 1181-3/4"X18YD
Zoro # G5504082
original price:
$758.18
11% off
new price: $669.99
/pk 12, $55.83/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Copper
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1181-3/4"X18YD
- Zoro # G5504082
- UPC # 00054007274698
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 3/4 in |
Length | 18 yd |
Tape Core Diameter | 3 in |
Duct Tape Width | 3/4" |
Duct Tape Length | 18 yd. |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 54 ft |
Metric Tape Length | 16.5 m |
Imperial Tape WxL | 3/4 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 54 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Sealant, 10.3 oz, Cartridge, White, Hybrid Base (SB-190 T WHITE)
- BLACK SWAN Big Blue 1/2 pt. (02071)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Coffee (WAX15S)
- J-B WELD Gray Wet/Dry Epoxy Putty, 2 oz. Stick (8267-S)
- 3M Electrical Tape, 30 mil, 1-1/2" x 20 ft., Black (77BLACK-1-1/2X20FT)
- 3M Electrical Tape, Orange, 3/4"X66Ft (54007-10869)
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- 3M Mastic Tape, 125 mil, 6-1/2" x 4-1/2" (2200-6-1/2X4-1/2IN)
- 3M Foil Tape, 3/4 In. x 36 Yd., Copper, PK12 (1194, 3/4 x 36 yd)
- 3M Application Solution, Protection Tape, qt. (56800)
- 3M Electrical Tapes