Shop All Electrical Tapes
3M
Foil Tape, 3 In. x 6 Yd., Shiny Silver
Mfr # 1120
Zoro # G8988621
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 3"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G8988621
- UPC # 888519081433
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 6 yd. |
Width | 3" |
Length | 6 yd. |
Imperial Tape Width | 3 in |
Imperial Tape Length | 18 ft |
Metric Tape Length | 5.5 m |
Metric Tape Width | 76.2 mm |
Imperial Tape WxL | 3 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 3 in, 18 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Drywall Tape, 48mm x 92m, Roll, White, Fiberglass Mesh (MJ 100)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic Latex Base (W13000010)
- PERMTX-LOCKT Right Stuff Gasket Maker- 10 Oz. (P13-33694)
- 3M Foil Tape, 1 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Replacement for 3M 35-red-3/4x66ft (35-RED-3/4X66FT 3M)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (27-1"x60yd)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- 3M Electrical Tapes