Shop All Foil Tape
3M
Foil Tape, 3 In. x 5 Yd., Shiny Silver
Mfr # 438
Zoro # G4235813
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 3" |
Tape Length | 5 yd |
Tape Width | 3 in |
Metric Tape Width | 76 mm |
Imperial Tape Width | 3 in |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 438, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG T-Rex Duct Tape 12Yd (241309)
- 3M Film Tape, Gray, 1/2"x36yd. (3M 5490 0.563 X 36YD)
- 3M 3M 4905 VHB Tape 0.75" x 5yd, Clear, 20 mil (4905)
- OATEY Hercules Megatape Gray 1/2 in. W X 260 in. L PTFE Tape (150501)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3/4"W (3/4-5-1521CW)
- 3M Foil Tape, 1 In., Shiny Silver, PK250 (425)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- BERRY GLOBAL Foil Tape Mp1.89 in.X9.8Yd (1087626)
- 3M Foil Tape