Shop All Foil Tape
3M
Foil Tape, 3 in x 36 yd, Aluminum
Mfr # 3M 363 3" X 36YD
Zoro # G603876177
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3"
- Duct Tape Length 36 yd.
- Length 36 yd.
- Width 3"
- Performance Temp. -65 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3" |
Duct Tape Length | 36 yd. |
Length | 36 yd. |
Width | 3" |
Tape Width | 3 in |
Imperial Tape Length | 36 yd |
Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 3 in |
Metric Tape Width | 76 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3 in, Imperial Tape WxL 3 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, Tile, Stone & Grout Sealer, Quart (TSSQT6)
- VAL A Tear Mender 2 Oz. Leather & Fabric Cement (TM1)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- M-D Foam Tape Ld1/2X3/4X17' (02113)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- ONLINEMETALS 0.002" Stainless Tape 304-Annealed (20821)
- 3M Foil Tape