Shop All Electrical Tapes
3M
Foil Tape, 23 In. x 36 In., Shiny Silver
Mfr # 1170
Zoro # G5584074
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum Foil
- Tape Tensile Strength 20 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1170
- Zoro # G5584074
- UPC # 888519073018
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 23 in |
Length | 36 in |
Duct Tape Width | 23" |
Duct Tape Length | 36" |
Imperial Tape Width | 23 in |
Metric Tape Width | 584.2 mm |
Metric Tape Length | 914.4 mm |
Imperial Tape Length | 36 in |
Imperial Tape WxL | 23 in x 36 in |
Description
Accessories used with 3M Dynatel Locators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/8" thick (15D293)
- LOCTITE Multiple Ratio Two-Part Applicator, Red, 1:1, 2:1 Mixing Ratio (1093981)
- DAP Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Tan, 1 Component (7565000043)
- GREAT STUFF PRO Spray Applicator Gun, Black/Silver, For 20 to 30 oz Bottles, Aluminum (99046685)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Cloth Tape, 1 In x 60 yd, 7 mil, White, PK36 (79-WHITE-1"X60YD)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- 3M Replacement for 3M 35-green-3/4x66ft (35-GREEN-3/4X66FT 3M)
- 3M Electrical Tape, 1 mil, 1"x72 yd., Yellow (3M 1318-1 1" x 72 yds Yellow)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- DUCK BRAND ELEC TPE 3/4""X60' 8.5MIL (393120)
- 3M Electrical Tapes