Shop All Foil Tape
3M
Foil Tape, 2 In. x 5 Yd., Shiny Silver
Mfr # 438
Zoro # G4244405
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 2" |
Tape Width | 2 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 4.5 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 438, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (680)
- GORILLA GLUE Tough Clear Mounting Tape, No Color (GOR6036002)
- 3M 25 mil Acrylic Foam Tape Grey, 05in x 18yd (RP+060GF)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil/Reinforced Tape, Silver, 2" x 5 yd. (1430)
- 3M Glass Foil Tape, 1 In. x 5 Yd., Silver (363)
- NASHUA Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M Foil Tape