Shop All Foil Tape
3M
Foil Tape, 2 In. x 5 Yd., Shiny Silver
Mfr # 433
Zoro # G4241343
original price:
$52.29
18% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 2" |
Tape Width | 2 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.5 m |
Metric Tape Width | 50.8 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 433, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 250 mL Bottle (1835918)
- 3M Masking Tape, Paper, Tan, 1", PK36 (201+)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- BERRY GLOBAL Foil Tape Mp1.89 in.X9.8Yd (1087626)
- 3M Foil Tape