Shop All Foil Tape
3M
Foil Tape, 2 In. x 5 Yd., Shiny Silver
Mfr # 425
Zoro # G4036164
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 2" |
Tape Length | 5 yd |
Tape Width | 2 in |
Metric Tape Length | 4.5 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 291 One Component Fast Cure Marine Adhesive & Sealant, 300ml, Black (SIKA-90923)
- DOW Insulation Spray Foam Sealant, 12 oz, Aerosol Can (157901)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- HERCULES GRRIP ALL PURPOSE PIPE JOINT AND GASKET SEALANT, 1 PT CAN, LIQUIDPASTE FORM, INDUSTRIAL BLACK (15520)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- 3M Foil Tape, 1 In. x 5 Yd., Dark Silver (421)
- 3M Foil Tape, 1/4 In., Silver, PK1000 (425)
- 3M Foil Tape with Liner, 2-53/64inx49yd, Slvr (3380)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape