Shop All Foil Tape
3M
Foil Tape, 2-1/2 in. W x 50 yd., Clear
Mfr # 3340
Zoro # G6204807
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 50 yd.
- Tape Shape Continuous Roll
- Tape Width 2 1/2 in
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 50 yd. |
Tape Width | 2 1/2 in |
Width | 2-1/2" |
Tape Length | 50 yd |
Metric Tape Width | 63.5 mm |
Imperial Tape Width | 2 1/2 in |
Imperial Tape Length | 50 yd |
Metric Tape Length | 45.7 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3340, Common Industry Automotive, Aviation, Construction, Electronics, Metalworking, Environment Indoor and Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 2 1/2 in, Imperial Tape WxL 2 1/2 in x 50 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 300 Degrees F, Product Form Continuous Roll, Series 3340, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder Adhesive Hose, 6 ft, (25036)
- OATEY PVC Cement, 8 oz., Gray (31094)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- BASF MasterSeal NP 1 Limestone Elastomeric Polyurethane Sealant 10.1 oz (NP1LMSTN12)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- TAPECASE Glass Foil Tape, 1 In. x 5 Yd., Silver (15C646)
- 3M Foil Tape