Shop All Foil Tape
3M
Foil Tape, 1.5 x 7.25", PK100
Mfr # 1345
Zoro # G5811815
product price: $229.99
/pk 100, $2.30/ea
Sold in multiples of 2 for $459.98
Free Shipping & Returns
$459.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1-1/2"
- Duct Tape Length 7-1/4"
- Performance Temp. -40 Degrees to 130 Degrees C
- Tensile Strength 25 lb./in.
- Material Embossed Tin-Plated Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1-1/2" |
Duct Tape Length | 7-1/4" |
Details
Item | Foil Tape,1.5 x 7.25",PK100 |
Performance Temp. | -40 Degrees to 130 Degrees C |
Tensile Strength | 25 lb./in. |
Material | Embossed Tin-Plated Copper Foil |
Duct Tape Thickness | 4 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,1.5 x 7.25 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND FRICTION TPE 3/4""X60' BLK (393150)
- HANDI-FOAM Spray Foam Kit, II-340, High Density SPF (P12035)
- DAP 8OZ Plas WD AP Filler (541)
- HANDI-FOAM Spray Foam Sealant, 20 oz, Cream (P30101)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- TAPECASE Glass Foil Tape, 1/2 In. x 36 Yd., Silver (15D641)
- 3M Foil Tape