Shop All Foil Tape
3M
Foil Tape, 1/4 In., Shiny Silver, PK100
Mfr # 425
Zoro # G2118561
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/4"
- Width 1/4"
- Performance Temp. -65 Degrees to 300 Degrees F
- Material Aluminum
- Tape Thickness 0.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/4" |
Width | 1/4" |
Tape Core Diameter | 1/4 in |
Tape Width | 1/4 in |
Diameter | 1/4" |
Description
Shielding Foil Tape, Maximum Tape Performance Temperature 300 Degrees F, Temperature Range Up to 300 Degrees F, Series 425, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum, Standards ASTM D3330, ASTM D3652, ASTM D3759, ASTM D3833, F.A.R. 25.853(a), L-T-80B, SAE-AMS-T-23397, UL 723, UL 746C, Tape Color Silver, Tape Thickness 0.05 mm, Tape Shape Circle, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Thread Sealant and Lubricant Tape, PK12 (48-1/2"x1296)
- INTERTAPE 1.88" x 60 Yds Orange Jobsite General Purpose Duct Tape Colored (20COR2)
- TAPECASE Cloth Tape, 2 In x 60 yd, 10.5 mil, White (15C777)
- SCOTCH 1.3" x 40' Black Scotch Outdoor Carpet Tape for Concrete Patio's/Decks (CT3010)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (425)
- 3M Damping Foil Tape, 2 In. x 5 Yd., Silver (2552)
- 3M Glass Foil Tape, 3/4 In. x 36 Yd., Silver (3M 363 3/4" X 36YD)
- 3M Foil Tape