Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 6 Yd., Shiny Silver
Mfr # 1120
Zoro # G2452138
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1/2"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G2452138
- UPC # 888519066881
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 6 yd. |
Width | 1/2" |
Length | 6 yd. |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 5.5 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 18 ft |
Imperial Tape WxL | 1/2 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1/2 in, 18 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Orange Lava CPVC Cement, 16 oz, Low VOC (32167)
- ZORO SELECT Needle Cover, 1 1/2 in Length, Polypropylene 50 PK Translucent (5FVN6)
- BIG STRETCH 10.5 Oz Sashco 10002 Almond Big Stretch WB Elastomeric Sealant (10002)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 1 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- 3M Electrical Tape, 30 mil, 1-1/2"x 22 ft., PK45 (2155-1-1/2x22FT)
- 3M Foil Tape, 3/8 In. x 18 Yd., Copper, PK24 (1181-3/8"X18YD)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Electrical Tapes