Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 3 In., Silver, PK100
Mfr # 1170
Zoro # G5647625
product price: $45.65
/pk 100, $0.46/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum Foil
- Tape Tensile Strength 20 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1170
- Zoro # G5647625
- UPC # 888519082881
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 3 in |
Duct Tape Width | 1/2" |
Duct Tape Length | 3" |
Imperial Tape Length | 3 in |
Metric Tape Length | 76.2 mm |
Imperial Tape Width | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape WxL | 1/2 in x 3 in |
Description
Accessories used with 3M Dynatel Locators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spackling Paste, 1 qt, Tub, White, Fast 'N Final (12142)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- AEROFLEX Foam Tape, Self Adhering, 1/8"x 2"x 30 ft. (931-TPAR0350091)
- 3M Film Tape, Polyethylene, Yellow, 2In x 36Yd (483)
- 3M Electrical Tape BROWN (530-BR)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Red (165RD4A)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Brown, 1 Pack (10885)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Gray (54007-00072)
- 3M Vinyl Tape 471, Yellow, 2"x36 y, PK24 (04310)
- 3M Cloth Friction Tape, 1755, Temflex, 3/4 in W x 60 ft L, 13 mil thick, Black, 1 Pack (1755 3/4"X60')
- TAPE IT Red PVC Electrical Tape - 3/4" Wide x 66' Long - 10 pc Pack (ETAPE0.75-1-RED)
- 3M Electrical Tapes