Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 18 Yd., Copper, PK18
Mfr # 1245-1/2"X18YD
Zoro # G5601863
product price: $603.99
/pk 18, $33.56/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
- Color Copper
- Maximum Tape Performance Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1245-1/2"X18YD
- Zoro # G5601863
- UPC # 00054007275527
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Length | 18 yd |
Tape Core Diameter | 3 in |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 54 ft |
Metric Tape Width | 12.7 mm |
Imperial Tape WxL | 1/2 in x 54 ft |
Description
3M Embossed Copper Foil EMI Shielding Tape 1245 is an acrylic adhesive EMI shielding tape. This flame retardant tape is designed for applications that require outstanding electrical conductivity. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAFLEX 230 DAP Almond Silicone Door Trim and Window Sealant 10.1 oz (18288)
- POLYKEN Gaffers Tape, 11.5 mil, 48mm x 50m, Black (510)
- SCOTCH General Purpose Masking Tape 234, 12mm x (234)
- QUIKRETE Quikrete 1133-20 Concrete Patch, 20 lb Pail (113320)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- 3M Embossed Foil Tape, 1-1/2 In, Silver, PK5 (1267)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Gray, PK100 (35-GRAY-1/2X20FT)
- 3M SCOTCH ELECTRICAL GROUNDING BRAID 1/2IN 15FT OTHER ELECTRICAL COMPONENT (80-6100-0021-0)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (62, 1 in x 36 yd)
- NSI INDUSTRIES NSI Industries WW-716-8 7 m General Vinyl Large Electrical Tape; Grey (WW-716-8)
- 3M Electrical Tapes