Shop All Electrical Tapes
3M
Foil Tape, 1/2 In. x 18 Yd., Copper, PK18
Mfr # 1182-1/2"X18YD
Zoro # G5699407
product price: $789.99
/pk 18, $43.89/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 1/2"
- Duct Tape Length 18 yd.
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1182-1/2"X18YD
- Zoro # G5699407
- UPC # 00051138492373
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 18 yd. |
Width | 1/2" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 12.7 mm |
Metric Tape Length | 16.5 m |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 54 ft |
Imperial Tape WxL | 1/2 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, 54 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1182, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Good (70 to 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Double-Sided, Package Quantity 18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- 3M Premasking Tape SCPM-44X, 36 In x 100 yd (SCPM)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.67 oz Stick (826035)
- ECLECTIC PRODUCTS Adhesive, E6000 High Viscosity Series, Clear, 3.7 oz, Tube (220011)
- 3M Electrical Tape, Yellow, 0.375" x 72 yd. (56)
- 3M Foil Tape, 3/4In, 4 mil, Shiny Silver, PK250 (1120)
- 3M Foil Tape, 1 In. x 18 Yd., Copper, PK9 (1245-1"X18YD)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- 3M Rubber Splicing Tape, 130C, Scotch, 3/4 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C-3/4X30FT)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1350 0.5" x 72 yds Yellow)
- 3M Electrical Tapes