Shop All Electrical Tapes
3M
Foil Tape, 1/2 In, 3.5 mil, Copper, PK250
Mfr # 1125
Zoro # G5531522
product price: $24.79
/pk 250, $0.10/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Performance Temp. Up to 130 Degrees C
- Material Copper
- Tape Tensile Strength 25 lb/in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G5531522
- UPC # 888519082751
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1/2 in |
Tape Core Diameter | 1/2 in |
Diameter | 1/2" |
Duct Tape Width | 1/2" |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape WxL | 1/2 in |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1/2 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 291 LOT, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610564)
- LA-CO Pipe Thread Sealant 1.3 oz, Stick, Pipetite-Stik, White, Solid (11175)
- 3M Electrical Tape, 8 mil, 2"x 108 ft., Yellow, PK16 (2520-2X36YD)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (212-HTD)
- 3M Electrical Tape, Yellow, 3/4"X66Ft (54007-10844)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Electrical Tape, 10 mil, 3"x100 ft., Black, PK16 (50-UNPRINTED-3x100FT)
- 3M Electrical Tape, 20 mil, 6" x 100 ft., PK4 (51-UNPRINTED-6x100FT)
- 3M Electrical Tape, Brown, 3/4"X66Ft (54007-10885)
- 3M Electrical Tape, Scotch Super 33+ Vinyl Electrical Tape (54007-06132)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- 3M Electrical Tapes