Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 6 Yd., Shiny Silver
Mfr # 1120
Zoro # G5620982
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Duct Tape Width 1"
- Duct Tape Length 6 yd.
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G5620982
- UPC # 888519070550
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 6 yd. |
Width | 1" |
Length | 6 yd. |
Metric Tape Length | 5.5 m |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1 in, 18 ft, Tape Color Silver, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1120, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Flex Seal Liquid 1 gallon Gray, 1 gal, Gray (FSLFSGRYR01)
- QUIKRETE 4x5' Expansion Joint (6917-03)
- ALBION ENGINEERING CO 400 Series Cordless Multi-Component Cartridge Gun (1:1 and 2:1) 18 Volt (E18T400)
- SURTEK Masking Tape 12 X 50M (138030)
- 3M Foil Tape, 3 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 1/2 In. x 6 Yd., Shiny Silver (1120)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- 3M ELECTRICAL TAPE 3/4X200"" (195)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- TAPECASE Foil Tape, 3 In. x 6 Yd., Copper (15D562)
- 3M Electrical Tapes