Shop All Foil Tape
3M
Foil Tape, 1 In. x 5 Yd., Shiny Silver
Mfr # 425
Zoro # G3928592
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1" |
Tape Length | 5 yd |
Tape Width | 1 in |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 425, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 300 Degrees F, Product Form Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (4060123)
- MEECO MFG CO FURNACE CEMENT/ MORTAR PT GRAY (1353)
- WELDWOOD CONTACT CEMNT SYN RBR 1G (25336)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (425)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- 3M Foil Tape