Shop All Foil Tape
This Product is Discontinued
3M
Foil Tape, 1 In. x 5 Yd., Shiny Silver (Discontinued)
Mfr # 3380
Zoro # G5300793
This Product is Discontinued
Key Features
- Duct Tape Width 1"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 1"
- Performance Temp. -30 Degrees to 260 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1" |
Tape Width | 1 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.5 m |
Imperial Tape Width | 1 in |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 3380, Common Industry Assembly & Manufacturing, General Maintenance & Repair, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 3380, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.