Shop All Foil Tape
3M
Foil Tape, 1 In. x 5 Yd., Dark Silver
Mfr # 421
Zoro # G4287516
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -60 Degrees to 225 Degrees F
- Tape Thickness 6.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1" |
Tape Width | 1 in |
Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.5 m |
Metric Tape Width | 25.4 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 421, Common Industry Assembly & Manufacturing, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -60 Degrees F, Temperature Range -60 Degrees to 225 Degrees F, Product Form Continuous Roll, Series 421, Tape Adhesive Material Rubber, Tape Backing Material Lead, Tape Sub-Type Lead Foil Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- GORILLA GLUE Instant Adhesive, Epoxy Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 15 hr Functional Cure (4200102)
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18546)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- 3M Foil Tape, Copper, 2" x 36 yd. (1194)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape