Shop All Foil Tape
3M
Foil Tape, 1 in x 36 yd, Aluminum
Mfr # 3M 363 1" X 36YD
Zoro # G703876176
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1"
- Length 36 yd.
- Duct Tape Length 36 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 1" |
Metric Tape Length | 32.9 m |
Tape Length | 36 yd |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Sealant, 10.3 oz, Cartridge, Black, Asphalt Base (3211)
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- SLIME Sealant, 14 oz, Aerosol, Can, White (60186)
- ZORO SELECT Seal Tape, 1In.x50 ft., 1/8 In. (10L935)
- 3M Foil Tape, 2 in x 36 yd, Aluminum (3M 363 2" X 36YD)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- INTERTAPE 2 In. x 50 Yd. UL723 Cold Weather Aluminum Foil Tape (9502-B)
- 3M Foil Tape