Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 18 Yd., Silver, PK9
Mfr # 1170 1X18
Zoro # G5722735
product price: $679.99
/pk 9, $75.55/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
- Tape Tensile Strength 20 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1170 1X18
- Zoro # G5722735
- UPC # 00054007274643
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1 in |
Length | 18 yd |
Duct Tape Length | 18 yd. |
Duct Tape Width | 1" |
Metric Tape Length | 16.5 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1 in |
Imperial Tape WxL | 1 in x 54 ft |
Description
3M EMI Shielding Tape 1170 is an acrylic adhesive, EMI shielding foil tape. This flame retardant tape is designed for applications that require reliable, point to point electrical contact. It comes on a removable liner for easy die cutting and handling. It withstands a wide temperature range of 40 to 266 F ( 40 to 130 C). The tape is rated for 600V dry applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- WEST SYSTEM Epoxy Resin Liqd 126.6Oz (105B)
- TEADIT Joint Sealant, Expanded PTFE, 3/8" x 50 ft. (SL24B.50.38)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M VINYL ELECTRICAL TAPE 3/4 X 66' WHITE (3M10828)
- 3M Utility Tape, 2.2 mil, 3/4" x 216 ft., Clear (40PR-3/4"X72YD)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- 3M Vinyl Tape 471, White, 1 1/2"x3, PK24 (03137)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- PERFORMANCE TOOL 3/4 In X 60 Ft. Electrical Tape Electric Tape, W502 (W502)
- 3M Electrical Tapes