Shop All Electrical Tapes
3M
Foil Tape, 1 In. x 18 Yd., Copper, PK9
Mfr # 1182, 1 in x 18 yd
Zoro # G5682494
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Duct Tape Width 1"
- Duct Tape Length 18 yd.
- Material Copper Foil
- Tape Tensile Strength 25 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1182, 1 in x 18 yd
- Zoro # G5682494
- UPC # 00051138493653
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Duct Tape Width | 1" |
Duct Tape Length | 18 yd. |
Width | 1" |
Length | 18 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape WxL | 1 in x 54 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 54 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1182, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Good (70 to 85dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Double-Sided, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Varnished Cotton Cambric Electrical Tape 2520, Scotch, 3/4 in W x 108 ft L, 8 mil, Yellow, 1 Pack (2520-3/4X36YD)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- TEADIT Joint Sealant, Expanded PTFE, 1/4" x 50 ft. (SL24B.50.14)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G508)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Blue, 1 Pack (10836)
- 3M Glass Cloth Tape, White, 3in x 36 yd., PK12 (398FR)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Green, PK100 (10265)
- 3M Scotch Super 33+ Vinyl Electrical Tape, 3/4"X66' (MMM6132)
- 3M Electrical Tape, Tan, 2" x 90 yd. (44)
- ER TAPE Self Fusing Tape, 1 In. W, 144 In. L (GL20C676BI)
- 3M Electrical Tapes