Shop All Electrical Tapes
3M
Foil Tape, 1 In, 4 mil, Shiny Silver, PK250
Mfr # 1120
Zoro # G5512437
product price: $32.99
/pk 250, $0.13/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tape Tensile Strength 16 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G5512437
- UPC # 888519082256
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1 in |
Tape Core Diameter | 1 in |
Diameter | 1" |
Duct Tape Width | 1" |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Shape Diameter | 1 in |
Imperial Tape WxL | 1 in |
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 72mm x 55m, 6 mil, Silver, PK16 (PC 006 SIL-72mm x 55m-16 rls/cs)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 300 mL, Blue, Temp Range -75 to 500 Degrees F (234590)
- OATEY X15 Green Solvent Cement For PVC 16 oz (30812V)
- USA INDUSTRIALS Sikasil-N Plus US Clear Neutral Cure Silicone Assembly Sealant 295ml Cartridge (SIKA-432053)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Green (165GR4A)
- 3M Replacement for 3M 88-super-1-1/2x44 (88-SUPER-1-1/2X44 3M)
- 3M Electrical Tape, 7 mil, 2"x 108 ft., Yellow, PK16 (2510-2X36YD)
- 3M Electrical Tape, 8.5 mil, 3/4"x 108 ft., PK48 (88-Super-3/4x36YD)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Violet, PK100 (35-VIOLET-1/2)
- 3M Electrical Tape, 7 mil, 3/4" x 108 ft., PK48 (2510-3/4x36YD)
- SCOTCH 3/4" x 12.5 Yds Black Scotch Super 33+ Vinyl Electrical Tape (200NA)
- 3M Electrical Tapes