Shop All Electrical Tapes
3M
Foil Tape, 1-1/2In, 4mil, ShinySilver, PK100
Mfr # 1120
Zoro # G5646067
product price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
- Tape Tensile Strength 16 lb/in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1120
- Zoro # G5646067
- UPC # 888519082263
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 1 1/2 in |
Diameter | 1-1/2" |
Tape Core Diameter | 1 1/2 in |
Duct Tape Width | 1-1/2" |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Imperial Tape WxL | 1 1/2 in |
Description
Our 3M Cushion-Mount Plus Plate Mounting Tape 1120 is designed for mounting flexographic print plates to cylinders or sleeves. This tan foam mounting tape provides high quality process print.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-PLUMBING Glue, Clear, 4 oz (025598)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Crystal Clear, Hybrid Base (GC66100)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Advanced Polymer Base (71001A)
- OATEY Clear Primer, 32 oz. (30753)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Application Solution, Protection Tape, qt. (56800)
- 3M Electrical Tape, White, 0.71" x 36 yd. (69)
- 3M Electrical Tape, 2 mil, 1" x 108 ft., PK9 (60-1"X36YD)
- 3M Utility Tape, 6 mil, 2" x 150 ft., Gray (2000)
- 3M Mastic Tape, 125 mil, 2-1/2" x 3-3/4", PK40 (2229-P-2-1/2X3-3/4IN)
- DUCK BRAND 3/4 in. W X 66 ft. L Orange Vinyl Electrical Tape (299005)
- 3M Electrical Tapes