Shop All Foil Tape
This Product is Discontinued
3M
Foil Tape, 1-1/2 In. x 60 Yd., Silver, PK24 (Discontinued)
Mfr # 425
Zoro # G5497107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duct Tape Width 1.2"
- Length 60 yd.
- Duct Tape Length 60 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Width 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1.2" |
Length | 60 yd. |
Duct Tape Length | 60 yd. |
Width | 1-1/2" |
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Description
Shielding Foil Tape, Maximum Tape Performance Temperature 300 Degrees F, Temperature Range Up to 300 Degrees F, Series 425, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum, Standards Meets FAR 25.853(a), O447. Meets UL 746C (File E 122798) and 723, Tape Color Silver, Tape Thickness 4.6 mil, Tape Shape Continuous Roll, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.