Shop All Foil Tape
3M
Foil Tape, 0.75 x 0.75", PK250
Mfr # 1194
Zoro # G5817318
product price: $25.19
/pk 250, $0.10/ea
Sold in multiples of 13 for $327.47
$327.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 3/4"
- Performance Temp. Thermal Resistance to 300 Degrees F
- Tensile Strength 25 lb./in.
- Material Copper Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/4" |
Duct Tape Length | 3/4" |
Details
Item | Foil Tape ,0.75 x 0.75",PK250 |
Performance Temp. | Thermal Resistance to 300 Degrees F |
Tensile Strength | 25 lb./in. |
Material | Copper Foil |
Duct Tape Thickness | 2.6 mil |
Duct Tape Adhesive | Acrylic |
Color | Copper |
Description
Foil Tape ,0.75 x 0.75 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Film Tape, Polyimide, Amber, 2 In x 100 Ft (Kapton HN)
- 3M Masking Tape, 1/4 in. W, PK10 (233+/401+)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (431)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- 3M Foil Tape, Copper, 0.125" x 6 yd. (1125)
- 3M Foil Tape