Shop All Foil Tape
3M
Foil Tape, 0.5"x0.5", PK250
Mfr # 431
Zoro # G5292631
product price: $15.45
/pk 250, $0.06/ea
Sold in multiples of 23 for $355.35
$355.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Duct Tape Length 1/2"
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 19 lb./in.
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Duct Tape Length | 1/2" |
Details
Item | Foil Tape,0.5"x0.5",PK250 |
Performance Temp. | -65 Degrees to 300 Degrees F |
Tensile Strength | 19 lb./in. |
Material | Aluminum |
Duct Tape Thickness | 3.1 mil |
Duct Tape Adhesive | Acrylic |
Color | Silver |
Description
Foil Tape,0.5 In.x0.5 In.,PK250, Package Quantity 250
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1/2 In. W, 260 In. L (16030A)
- NU-CALGON Heat Sink Compound, Putty, 12 oz. (4371-38)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- FROGTAPE ShurTape 1.41 in. x 60yd Pro Grade Orange Painter's Tape, 4PK (242808)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 6" W (6-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (425)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- 3M Foil Tape