3M

Foil Imperial Tape, Aluminum, 5 yd L, 2" W


product price: $4.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Thickness 2.8 mil
  • Series 1521CW
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 250 Degrees F
  • Minimum Tape Performance Temperature -40 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 2-5-1521CW
  • Zoro # G808578241
  • UPC #
    888519443613
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Imperial Tape Length 5 yd
Metric Tape Length 4.6 m
Imperial Tape Width 2 in
Metric Tape Width 50.8 mm

Description

Aluminum Foil Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.