Shop All Double Sided Foam Tapes
3M
Foam Tape, White, 5 yd. L x 3/4 in. W
Mfr # 4026
Zoro # G4014790
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Foam Tape Thickness 1/16"
- Tape Width 3/4 in
- Tape Length 5 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 4026
- Zoro # G4014790
- UPC # 00051128988459
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 3/4" |
Metric Width | 19.05 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4026, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 380 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, Metal, Nylon, Polyester, Stone, Tape Thickness 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 1.88 in. W X 18 yd L Tape Clear, 6PK (6060002)
- KEENEY MFG Keeney Manufacturing 280416 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 10 Yard (4605275)
- DUCK BRAND Duct Tape Lime Xfct 15Yd (1265018)
- NASHUA Self-Fusing Tape, White, 23 mil Thick (Stretch & Seal)
- 3M 3M 4930 VHB Tape 2" x 5yd, White, 25 mil (4930)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4496B Double Coated Foam Tape 1" x 5yd, Black (4496)
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- 3M Double Sided Foam Tapes