Shop All VHB Tapes
This Product is Discontinued
3M
Foam Tape, Gray, 5 yd.L x 1/2 in.W, Acrylic (Discontinued)
Mfr # RP45
Zoro # G4014845
This Product is Discontinued
Key Features
- Series RP45
- Tape Length 5 yd
- Tape Width 0.5 in
- Tape Thickness 1/16 in
- Length 5 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 0.5 in |
Length | 5 yd. |
Width | 1/2" |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series RP45, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, Electronics, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.