Shop All VHB Tapes
3M
Foam Tape, Black, 1" x 18 yd., PK9
Mfr # 4714
Zoro # G1963409
product price: $753.99
/pk 9, $83.78/ea
Free Shipping & Returns
$753.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 yd.
- Thickness .25"
- Color Black
- Material Acrylic
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 18 yd. |
Width | 1" |
Details
Item | Foam Tape |
Thickness | .25" |
Color | Black |
Material | Acrylic |
Shape | Circular |
Number of Adhesive Sides | 2 |
Description
Foam Tape, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Tape Silicone 1Inx14Ft (K855-3)
- MAGNA VISUAL Magna Visual® Vinyl Chart Tape, 324"W x 1/4"H, Black (CT8-B)
- 3M Film Tape, Extruded PTFE, Gray, 1 In x 5 Yd (5491)
- FERNCO Fiberglass Repair Kit, 4 x 252 In, Gray (FPW4252CS)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (LSE160WF)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- 3M Double-Sided Foam Tape, 36yd L, 1/2"W, PK18 (RP+040GF)
- 3M VHBTape LSE-060WF, White, 1"x36, PK9 (LSE-060WF)
- 3M 3M 5952 VHB Tape 0.5" x 5yd, Black, 45 mil (5952)
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (GPH110GF)
- 3M VHB Tape GPH-060GF 4" X 5YD (1 roll) (GPH-060GF)
- 3M VHB Tapes