Shop All Sealing Foam Tape
3M
Foam Tape, 1In.x5 yd., 62 mil
Mfr # 1/5/16
Zoro # G4241203
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -150 Degrees to 250 Degrees F
- Material Vinyl
- Tensile Strength 130 lb./in.
- Color Black
- Tape Tensile Strength 130 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1/5/16
- Zoro # G4241203
- UPC # 888519014554
- Country of Origin United States
- Category Sealing Foam Tape
Dimensions
Tape Length | 5 yd |
Tape Width | 1 in |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 1 1/2 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.6 m |
Imperial Tape Length | 5 yd |
Metric Tape Width | 25.4 mm |
Description
Liner Included Yes, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4500, Surface Compatibility ABS, Acrylic, Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Vinyl Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, Off White, 5/8 in Dia, 2 in L, 30 sec Begins to Harden, 528 PK (3797 TC)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- LOCTITE Thread Sealant 1.7 fl oz, Tube, Brown, Liquid (1158514)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- 3M Foam Tape, 1In.x5 yd., 125 mil (1/5/08)
- 3M Foam Tape, 1In.x5 yd., 250 mil (1/5/04)
- 3M Foam Tape, 1/2" x 36 yd., White, PK18 (70006076080)
- 3M Tape, Acrylic Foam, 3/4" x 36 yd., PK3 (70006147683)
- 3M Foam Tape, 3/4In.x5 yd., 125 mil (3/4-5-4508)
- 3M Sealing Tape, 3 In x 5 yd, 9.8 mil, Black (3-5-481)
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. (10L931)
- 3M Sealing Foam Tape