Shop All Sealing Foam Tape
3M
Foam Tape, 1In.x5 yd., 125 mil
Mfr # 1/5/08
Zoro # G4237091
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. -150 Degrees to 250 Degrees F
- Material Vinyl
- Tensile Strength 130 lb./in.
- Color Black
- Series 4500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1/5/08
- Zoro # G4237091
- UPC # 888519014530
- Country of Origin United States
- Category Sealing Foam Tape
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Tape Core Diameter | 1 1/2 in |
Length | 5 yd. |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 4.6 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Description
Liner Included Yes, Tape Brand 3M(TM), Common Industry Assembly & Manufacturing, Construction, Electronics, General Maintenance & Repair, Safety, Warehouse, Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Continuous Roll, Series 4500, Surface Compatibility ABS, Acrylic, Glass, Metal, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Vinyl Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- 3M 3M GPT020 Double Coated Tape 1" x 4" - 100 per pack (3M GPT-020)
- MINWAX 16 Oz Natural Stainable Wood Filler Interior / Exterior Wood Filler (42853)
- BIG HORN 15cc Bulk Glue Injector, PK 12 (19407B)
- 3M Foam Tape, 1In.x5 yd., 62 mil (1/5/16)
- 3M Foam Tape, 1In.x5 yd., 250 mil (1/5/04)
- 3M Foam Tape, 3/4In.x5 yd., 250 mil (3/4-5-4504)
- 3M Foam Tape, 3/4In.x5 yd., 62 mil (3/4-5-4516)
- 3M Tape, Acrylic Foam, 3/4" x 36 yd., PK3 (70006147683)
- 3M Vinyl Foam Tape, 3/4" x 36 yd. (4508)
- SHURTECH BRANDS Duck, Permanent Foam Mounting Tape, 3/4in X 36yds (1289275)
- 3M Sealing Foam Tape