Shop All Hook & Loop Sanding Discs
3M
Foam Disc, Blue/Gray, Silicon Carbide
Mfr # UU001600806
Zoro # G3792216
Sold in multiples of 60 for $299.40
$299.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Abrasive Material Silicon Carbide
- Grit P3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # UU001600806
- Zoro # G3792216
- UPC # 051131020870
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Details
Vacuum Hole Design | No Hole |
Abrasive Material | Silicon Carbide |
Grit | P3000 |
Item | Foam Disc |
Description
Foam Disc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Band, 3 in. Diameter, Grit 60 (7010360681)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261002111)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 13000 RPM (98903)
- 3M Hook-and-Loop Film Disc, 5 Grit, PK50 (7000028187)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- 3M Sanding Disc, Gold, 400, 3 in., PK100 (7000144085)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- VELCRO BRAND Industrial Strength Tape, Hook and Loop, Waterproof, 2"x15', BK (VEK90197)
- 3M Hook & Loop Sanding Discs