Shop All Contact Cement
3M
Foam Adhesive, 30NF Series, Lavender, 5 gal, Pail 4 PK
Mfr # 21181
Zoro # G6438372
product price: $625.99
/pk 4, $156.50/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Very porous material may require more than one coat. (Allow adhesive to dry completely between coats.) A uniform, glossy film indicates sufficient adhesive.
- Characteristics High temperature resistant, Non-flammable, Up to a four hour bonding range, Very high strength
- For Use On Porous or Non-Porous
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Fiberglass, Foam, Glass, Hardboard, Laminate, Leather, Metal, Paper, Plastic, Rubber, Wood
- Color Lavender
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 21181
- Zoro # G6438372
- UPC # 00021200211812
- Country of Origin United States
- Category Contact Cement
Dimensions
Container Size | 5 gal |
Size | 1 gal |
Container Size - Adhesives | 1 gal |
Description
Contact Cement, Adhesive Color Clear, Container Size 1 gal, Container Type Can, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 30NF, Working Time 30 min, Heat Resistant Yes, Low Odor Yes, Maximum Performance Temperature 180 Degrees F, VOC Content Weight Less Than 80 g/L, Maximum Viscosity 750 cps, Water Resistance Water-Resistant, Maximum Application Temperature 200 Degrees F, Application Method Brush On, Roll On, Spray On, Features Long Bonding Range, Water-Based
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO Universal Emergency Repair Kit (FP-FM3P1)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- SHURTAPE Masking Tape, Natural, Dia., PK72 (CP 83)
- 3M Threadlocker, 3M Scotch-Weld TL42, Blue, Medium Strength, Liquid, 10 mL Bottle (TL42-10)
- 3M Epoxy Adhesive, 30NF Series, Gray, 1 qt, Can (30NF)
- 3M Instant Adhesive, 30NF Series, Clear, 0.7 oz, Bottle (21180)
- 3M Contact Cement, 30NF Series, Clear, 5 gal, Pail (21182)
- 3M Contact Cement, 5 gal, Pail (5 ADH)
- 3M Contact Cement, 1357, 1 qt, Can, Gray-Green (1357)
- 3M Adhesive Drafting Dots, 30NF Series, White, 1 gal, Can 4 PK (30NF)
- IMPERIAL Clear, .56 oz, Bottle (KK0284-A)
- 3M Contact Cement