Shop All Construction Adhesives
3M
Foam Adhesive, 100NF Series, Lavender, 55 gal, Drum
Mfr # 100
Zoro # G2228296
product price: $5,114.99
/ea
Free Shipping & Returns
$5,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed Head Drum with Poly Liner
- Application It is Required that at least one of each pair of substrates to be bonded be porous or water permeable.
- Color Clear
- Container Size 0.03 oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100
- Zoro # G2228296
- UPC # 00021200415432
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 0.03 oz |
Size | 52 gal |
Container Size - Adhesives | 52 gal |
Description
Contact Cement, Adhesive Color Purple, Container Size 55 gal, Container Type Drum, Flammability Nonflammable, For Surface Type Porous or Non-Porous, Series 100NF, Working Time 15 sec, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 230 Degrees F, VOC Content Weight 20 g/L, Maximum Viscosity 40 cps, Water Resistance Water-Resistant, Application Method Flow Equipment, Spray On, Features Industrial Strength, Long-Lasting Strength, Water-Dispersed Adhesive Bond
Restrictions
- This item has been restricted from sale in the following states: CT, DE, IL, MA, MI, OH, RI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 1.88" x 20 Yds Green Jobsite General Purpose Duct Tape Colored (6720)
- KRAKENBOND Krakenbond Advanced Exterior Hybrid Sealant - All Purpose Construction Adhesive, Metal, Wood, Glass, 9.8 oz, 12PK (KR806APS-12)
- POLYKEN PE Film Tape, Clear, 48mm x 55m, Straight (757)
- SUPER GLUE Glue Stick, Total Tech Series, Clear, 9.8 oz, Cartridge (11711002)
- 3M Plastic Adhesive, 4475 Series, clear, 5 oz, Tube (4475)
- 3M Construction Adhesive, 1000NF Series, Purple, 1 gal, Jug (62423475318)
- 3M Adhesive, 4799 Series, Black, 5 oz, Tube, 36 PK (4799)
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- 3M Plastic Adhesive, 4475 Series, clear, 1 qt, Can (4475)
- 3M Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube (1099)
- 3M Construction Adhesive, 1000NF Series, Purple, 5 gal, Pail (1000NF)
- 3M Construction Adhesives