Shop All Construction Adhesives
3M
Foam Adhesive, 100NF Series, Lavender, 5 gal, Pail
Mfr # 100
Zoro # G6434267
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pail
- Application It is Required that at least one of each pair of substrates to be bonded be porous or water permeable.
- Color Neutral
- Container Size 5 gal
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 100
- Zoro # G6434267
- UPC # 00021200415425
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 5 gal |
Container Size - Adhesives | 5 gal |
Description
3M Fastbond Foam Adhesive 100NF Lavender was designed to be an extremely versatile, heat-resistant adhesive that bonds a wide range of lightweight materials. Its postforming, permanent bond provides fast results. The spray formula has a pebble spray pattern, is fire-resistant in its wet state, is easy to dispense and, when not being sprayed, can be applied directly by using a brush or roller.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEETROCK Jnt Cmpnd Easysand90 3Lb (384025)
- MIRACLE SEALANTS Sealant, Phosphoric Acid Cleaner, Quart (PHOSQT6)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Tan (NP1TAN12)
- GORILLA GLUE Gorilla Glue Micro 5Grm (103616)
- 3M Adhesive, 560 Series, Gray, 10 oz, Cartridge, 12 PK (560)
- 3M Plastic and Emblem Adhesive, 08061, 5 oz, Tube, Tube (7000045518)
- 3M Adhesive, DP605NS Series, Off White, Dual-Cartridge (605)
- 3M Plastic Adhesive, 1099 Series, Tan, 1 qt, Can (1099)
- 3M Adhesive, 560 Series, Black, 10 oz, Cartridge, 12 PK (560)
- 3M Adhesive, DP6310NS Series, Green, Dual-Cartridge (DP6310NS)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 4 GAL (650R 4 GAL)
- 3M Construction Adhesives