Shop All Marking and Warning Tapes
This Product is Discontinued
3M
Floor Tape, Orange, 2 inx108 ft, Roll (Discontinued)
Mfr # 971
Zoro # G7552061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Legend No Legend
- Width 2 in
- Thickness 32.0 mil
- Die Cut Shape Continuous Roll
- Safety Tape Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 971
- Zoro # G7552061
- UPC # 00638060143421
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Tape Strip Length | 1 in |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Orange, 2 in, 108 ft, 33 mil, Vinyl, 3M(TM), Series 971, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.