Shop All Floor Strippers
This Product is Discontinued
3M
Floor Stripper, Size 2.5 gal., Jug (Discontinued)
Mfr # 8776
Zoro # G3752113
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2.5 gal
- RTU Yield per Container 9 gal
- Standards OSHA
- Container Type Jug
- Recommended Dilution 1:4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8776
- Zoro # G3752113
- UPC # 00048011087764
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Floor Stripper |
RTU Yield per Container | 9 gal |
Standards | OSHA |
Container Type | Jug |
Recommended Dilution | 1:4 |
Cleaner Form | Liquid |
Minimum Application Temperature | 40 Degrees F |
Maximum RTU Yield per Container | 9 gal |
Butyl Free | No |
Biodegradable | No |
Maximum Application Temperature | 95 Degrees F |
pH Level | 14 |
VOC Content | 15% |
pH Value | Alkaline |
Minimum RTU Yield per Container | 2.5 gal |
Nonflammable | Yes |
Properties | Nonflammable |
For Floor Type | Concrete, Linoleum, Marble, Terrazzo, Vinyl |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 2.5 gal, Container Type Jug, For Floor Type Concrete, Linoleum, Marble, Terrazzo, Vinyl, pH Level 14, pH Value Alkaline, Concentrated, Standards OSHA, VOC Content 15 Percent, Maximum Application Temperature 95 Degrees F, Maximum RTU Yield per Container 9 gal, Minimum Application Temperature 40 Degrees F, Minimum RTU Yield per Container 2.5 gal, Nonflammable, Recommended Dilution 1:4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.