Shop All Floor Strippers
3M
Floor Stripper, Bottle, Size 1 gal
Mfr # 37103
Zoro # G708066411
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Recommended Dilution 1:10
- Standards 29 CFR 1910.1200, U.S. OSHA Hazard Communication Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 37103
- Zoro # G708066411
- UPC # 50638060371034
- Country of Origin United States
- Category Floor Strippers
Dimensions
Cleaner Container Size | 1 gal |
Container Size | 1 gal |
Details
Item | Floor Stripper |
Container Type | Bottle |
Cleaner Form | Liquid |
Recommended Dilution | 1:10 |
Standards | 29 CFR 1910.1200, U.S. OSHA Hazard Communication Standard |
VOC Content | 3 to 7% |
pH Level | 6 to 8.4 |
pH Value | Neutral |
Maximum RTU Yield per Container | 21 gal |
Net Weight | 3,882 g |
NSF Rating | Not Rated |
Biodegradable | No |
Butyl Free | No |
Nonflammable | Yes |
Minimum RTU Yield per Container | 4 gal |
For Floor Type | Concrete, Linoleum, Marble, Terrazzo, VCT, Vinyl |
Description
All Purpose Floor Finish Stripper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX 2 Ply Facial Tissue, 100 Sheets (21400)
- RUBBERMAID COMMERCIAL Brute Container Dolly, 200 lb., 20-1/4"W, Black (FG264600BLA)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- 3M Baseboard Stripper, Size 21 oz. (14001)
- 3M 0.5 Gal. Flow Control System Speed Stripper Concentrate (6A)
- 3M Baseboard Stripper, Size 32 oz., PK6 (29524)
- SAVOGRAN SuperStrip Methylene Chloride Free Stripper (01252)
- SAVOGRAN Strypeeze Quart Methylene Chloride Free Stripper (01232)
- ZEP Baseboard Stripper, 18oz, PK12 (1042099)
- ZEP Floor Stripper, Size 18 oz., Bottle, PK12 (28201)
- 3M Floor Strippers